Beli scale tape di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. US TAPE Adhesive Tape Measure
    Mulai

    Rp299.900

    US TAPE Adhesive Tape Measure
    Deskripsi:
    Inch adhesive tape measures provide a scale for taking readings in feet, inches, and fractions of an inch. Also known as imperial or English, the inch-based scale is the most common standard of measurement in the USA.
    atribut:
    • UNSPSC: 27111801
    • Material: Steel
    • Numeric Format: Decimal
  2. Tajima Measuring Tape (Meteran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    Tajima Measuring Tape (Meteran)
    Deskripsi:
    - With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
  3. Non Brand Adhesive Tape Measure
    Mulai

    Rp369.900

    Non Brand Adhesive Tape Measure
    Deskripsi:
    Inch/metric adhesive tape measures take readings in feet, inches, and fractions of an inch as well as centimeters and millimeters. Also known as imperial or English, the inch-based scale is the most common standard of measurement in the USA. Metric is the international standard of measurement.
    atribut:
    • UNSPSC: 27111801
  4. Tajima Measuring Tape HI LOCK (Meteran)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

  5. Konya Corporation Weak Adhesive Tape Measure Removable
    Mulai

    Rp83.900

    Konya Corporation Weak Adhesive Tape Measure Removable
    Deskripsi:
    It is a type of measure that can be peeled off with a weak adhesive. There are types in 10 cm increments and 20 cm increments. Unlike masking tape, it is not creped, so it has a small elongation error.* Please check the precautionary statement on the package. * Please do not use it for any purpose other than its intended purpose.
  6. Niigata Seiki (SK) Scale Tape (Meteran)
    Mulai

    Rp149.900

    Niigata Seiki (SK) Scale Tape (Meteran)
    atribut:
    • M Code: 86971087
    • Material: SK Material
    • Tape Length (m): 2
    • Tape Thickness (mm): 0.3
    • Tape Width (mm): 13
  7. Tajima Measuring Tape (Meteran)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp359.900

    Tajima Measuring Tape (Meteran)
    Deskripsi:
    - A strong tape that is 1.5 times stiffer than that of a standard tape is adopted to extend the measuring distance.- Double magnet specification for the main body that allows you to make a pitch adjustment by yourself.- With a belt holder to prevent from falling that can be attached/detached with one hand.- A magnet hook that firmly attaches on iron is adopted.
  8. TRUSCO PP Band for Automatic Binding
    53%
    Mulai

    Rp789.900

    TRUSCO PP Band for Automatic Binding
    Deskripsi:
    It is extremely tough and also combines lightness and softness that is easy to handle. There is no water absorption and there is no change in strength even when wet, it is safe. It is superior in suitability for automatic packing machine with stable quality.
    atribut:
    • Material: Polypropylene (PP)
    • Width (mm): 15.5
    • Thickness (mm): 0.58
    • Color: Yellow
    • Length (m): 2500
    • Tensile Strength (kg): 130
    • Paper Tube Inner Diameter (mm): 200
    • Elongation at Break (%): 20% or less
  9. Value Electronic Manifolds Gauge
    BARU
    Mulai

    Rp4.399.900

    Value Electronic Manifolds Gauge
    Deskripsi:
    A set of VALUE dual digital manifold gauges designed for refrigeration and air-conditioning systems.Refrigerants:R-11, R-12, R-13, R-22, R-23, R-32, R-113, R-114, R-115, R-116, R-123, R-124, R-125, R134a, R-236fa, R-245fa, R-290, R-401A, R-401B, R-402A, R-402B, R 403B, R-404A, R-406A, R-407A, R-407B, R-407C, R-408A, R-409A, R-410A,R 413A, R-414A, R-414B, R-416A, R-417A, R-417C, R-420A, R-421A, R-421B, R 422A, R-422B, R-422C, R-422D, R-424A, R-427A, R-428A, R-434A, R-437A, R 438A, R-448A, R-449A, R-450A, R-452A, R-452B, R-453A, R-454B, R-458A, R 500, R-501, R-502, R-503, R-507A, R-508B, R-513A, R-600, R-600a, R-601, R 601a, R-454C, R-1233zd, R-1234yf, R-1234ze
    atribut:
    • Connector (inch): 3 x 1/4 SAE
    • Include: with Refrigerant Hose
    • Pressure Scale (KPa): -100 to 5000
    • Pressure Scale (MPa): -0.1 to 5
    • Pressure Scale (bar): -1 to 50
    • Pressure Scale (kgf/cm²): -1.02 to 51
    • Pressure Scale (psi): -14.5 to 725
    • Pressure Units: MPa, Kpa, bar, psi, kgf/cm²
    • Resolution (KPa): 1
    • Resolution (MPa): 0.001
    • Resolution (bar): 0.01, 0.1
    • Resolution (kgf/cm²): 0.01
    • Screen Size (mm): 70
    • Temperature Units: °F, °C
  10. CRESCENT LUFKIN Pita Ukur Tangki Minyak (Meteran Pengukur Oli)
    Mulai

    Rp5.299.900

    CRESCENT LUFKIN Pita Ukur Tangki Minyak (Meteran Pengukur Oli)
    Deskripsi:
    Innage oil gauging tapes are graduated to take submersion readings that measure the actual depth of liquid remaining in a tank. They require lowering the blade from the top of the tank until the plumb bob touches the tank bottom or a reference plate in the tank. The blade is then retracted and read at the point where the tank contents wetted the blade. Innage tapes are commonly used to measure levels of gasoline, fuel oil, crude oil, and other petroleum products.
    atribut:
    • UNSPSC: 41114201
    • Blade Material: Steel
    • Blade color: Silver
  11. Sysbel Oil Drum Spill Containment Polyethylene Deck (Palet Penampung Tumpahan)
    Mulai

    Rp4.599.900

    Sysbel Oil Drum Spill Containment Polyethylene Deck (Palet Penampung Tumpahan)
    Deskripsi:
    The poly spill deck is lower than the pallet, thus saving the space, improving the safety, effciency and facilitating handling of oil drums and chemical drums. Generally, the poly spill deck is used for storing oil drums, chemical drums, etc., instead of transferring such containers. When installed in a workshop, the spill deck can be used for various operations (oil extracting, flling and separating, etc.), as a platform. It is also equipped with the same grate and drain holes. Various decks can be assembled to form a stable and reliable workstation.
  12. PI TAPE Measuring Tape Linear (Meteran)
    Mulai

    Rp17.999.900

    PI TAPE Measuring Tape Linear (Meteran)
    atribut:
    • Width (mm): 12.7
    • Accuracy (mm): 0.03 or less
    • Hon- Shaku Width (mm): 6.35
    • Minimum Reading (mm): 0.01
    • Tape Thickness (mm): 0.254
    • Accessories: calibration certificate , test results report, Traceability Chart
    • Material: 1095 spring steel
    • Vernier Width (mm): 6.35
  13. TRUSCO Measuring Tape Setting (Meteran)
    Mulai

    Rp61.900

    TRUSCO Measuring Tape Setting (Meteran)
    Deskripsi:
    A flat tape with adhesive tape.You can cut freely.Numbers are arranged from left to right.
    atribut:
    • Material: Steel
Daftar Harga scale tape Terbaru October 2026
US TAPE Adhesive Tape MeasureRp299.900
Tajima Measuring Tape (Meteran)Rp99.900
Non Brand Adhesive Tape MeasureRp369.900
KDS Measuring Tape Setting (Meteran)Rp75.900
Tajima Measuring Tape HI LOCK (Meteran)Rp169.900
Konya Corporation Weak Adhesive Tape Measure RemovableRp83.900
KRISBOW Measuring Tape (Meteran)Rp43.900
Niigata Seiki (SK) Scale Tape (Meteran)Rp149.900
NACHI Taper Shank Drill Cobalt (Mata Bor Kones)Rp739.900
KRISBOW Industrial Wall Fan (Kipas Angin)Rp1.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)